Maxim M2698MRPB "Malibu" Mid Sized Chandelier

Item: M2698MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V