X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2697WSOI "Malaga" Mini Chandelier

Item: M2697WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Please call for availability.


Details and Dimensions

Height 16"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Weight 6 lbs
Voltage 120V