X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2697MRSN "Malaga" Mini Chandelier

Item: M2697MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $156.00

Price: $104.05 (Pricing is for Satin Nickel)



Details and Dimensions

Height 16"
Width 20"
Diameter 20"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 6 lbs
Voltage 120V