Maxim M2689MRPB "Malibu" 4 or more Bulb Bathroom Light
| Item: | M2689MRPB |
| Finish: | Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.60 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 6" |
| Width | 29" |
| Extension From Wall | 8" |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |


