X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2689WSOI "Malaga" 4 or more Bulb Bathroom Light

Item: M2689WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Select Finish:

List Price: $132.00

Price: $88.04 (Pricing is for Oil Rubbed Bronze / Wilshire)



Details and Dimensions

Height 6"
Width 29"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 6 lbs