Maxim M2688MRSN "Malibu" 3 Bulb Bathroom Light

Item: M2688MRSN
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $61.20 (Pricing is for Satin Nickel)



Details and Dimensions

Height 6"
Width 19-1/2"
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Incandescent Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 5 lbs