X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2688MRPB "Malaga" 3 Bulb Bathroom Light

Item: M2688MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 19-1/2"
Extension From Wall 8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 5 lbs