X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2687MRSN "Malaga" 2 Bulb Bathroom Light

Item: M2687MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 13-1/4"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Weight 2 lbs