X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2686WSOI "Malaga" 1 Bulb Wall Sconce

Item: M2686WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6-1/2"
Width 6"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 2 lbs