X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2685MRSN "Malaga" Large Foyer Chandelier

Item: M2685MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $456.00

Price: $298.15 (Pricing is for Satin Nickel)




Details and Dimensions

Height 16-1/2"
Width 31-3/4"
Diameter 31-3/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V