X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2685WSOI "Malaga" Large Foyer Chandelier

Item: M2685WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-1/2"
Width 31-3/4"
Diameter 31-3/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V