X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2685MROI "Malaga" Large Foyer Chandelier

Item: M2685MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Available for immediate shipment
Select Finish:

List Price: $447.00

Price: $298.15 (Pricing is for Oil Rubbed Bronze / Marble)



Details and Dimensions

Height 16-1/2"
Width 31-3/4"
Diameter 31-3/4"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V