X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2684MROI "Malaga" Mid Sized Chandelier

Item: M2684MROI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $273.00

Price: $182.09 (Pricing is for Oil Rubbed Bronze)




Details and Dimensions

Height 14-1/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V