Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M2684MRPB "Malaga" Mid Sized Chandelier

Item: M2684MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 11 lbs
Voltage 120V