Maxim M2683MRSN "Malibu" Large Foyer Chandelier
| Item: | M2683MRSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $511.20 (Pricing is for Satin Nickel)
Details and Dimensions
| Height | 30" |
| Width | 39" |
| Diameter | 39" |
| Number Of Tiers | 3 |
| Number of Bulbs | 15 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 27 lbs |
| Voltage | 120V |
| Product Specifications |


