X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2683MROI "Malaga" Large Foyer Chandelier

Item: M2683MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $825.00

Price: $568.28 (Pricing is for Oil Rubbed Bronze / Marble)



Details and Dimensions

Height 30"
Width 39"
Diameter 39"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V