X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2682MRPB "Malaga" Up Light Pendant

Item: M2682MRPB
Finish: Polished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $153.00

Price: $102.05 (Pricing is for Polished Brass)



Details and Dimensions

Height 24-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Dimmable Yes
Glass Type (MROI,MRSN,MRPB) Marble, (WSOI) Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Bulb Life 2500 Hours
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 3450