X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2682MROI "Malaga" Up Light Pendant

Item: M2682MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Available for immediate shipment
Select Finish:

List Price: $153.00

Price: $102.05 (Pricing is for Oil Rubbed Bronze / Marble)



Details and Dimensions

Height 24-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Dimmable Yes
Glass Type "(MROI,MRSN,MRPB) Marble, (WSOI) Wilshire"
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Bulb Life 2500 Hours
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 3450