X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2681MRPB "Newport" Flush Mount Ceiling Light

Item: M2681MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/4"
Width 16"
Diameter 16"
Backplate Dimension 13-1/4'' W x 13-1/4'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin Etched
Shade Material Glass
Voltage 120V