X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2680FTSN "Malaga" Flush Mount Ceiling Light

Item: M2680FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $52.20

Price: $34.82




Details and Dimensions

Height 4-1/4"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Iron
Weight 2 lbs
Color Temperature 2700K
Lumens 1,344