X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2680MRSN "Malaga" Flush Mount Ceiling Light

Item: M2680MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $52.20

Price: $31.32 (Pricing is for Satin Nickel)



Details and Dimensions

Height 4-1/4"
Width 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Iron
Weight 2 lbs