X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2680MRPB "Malaga" Flush Mount Ceiling Light

Item: M2680MRPB
Finish: Polished Brass
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/4"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Iron
Weight 2 lbs