Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M2680MROI "Malaga" Flush Mount Ceiling Light

Item: M2680MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4-1/4"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Marble
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Iron
Weight 2 lbs