Maxim M2657MRPE "Pacific" Mid Sized Chandelier
| Item: | M2657MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.82 (Pricing is for Pewter)
Details and Dimensions
| Height | 21-1/2" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 12 lbs |
| Voltage | 120V |


