Maxim M2656MRPE "Pacific" Mid Sized Chandelier
| Item: | M2656MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.93 (Pricing is for Pewter)
Details and Dimensions
| Height | 28" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Number of Bulbs | 7 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Total Fixture Wattage | 620 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |
| Additional Information | 5-100(Medium)2-60(Medium) |


