Maxim M2652MRPE "Pacific" Semi Flush Mount Ceiling Light
| Item: | M2652MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.82 (Pricing is for Pewter)
Details and Dimensions
| Height | 15-1/2" |
| Width | 18-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Voltage | 120V |


