Maxim M2650MRPE "Pacific" Flush Mount Ceiling Light
| Item: | M2650MRPE |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $41.22 (Pricing is for Pewter)
Details and Dimensions
| Height | 7" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


