Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M25128FTBZ
Maxim M25128FTBZ "Hi-Bay" Mini Pendant
| Item: | M25128FTBZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.15 (Pricing is for Bronze)
Details and Dimensions
| Height | 10" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Glass Type | Frosted |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |


