X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24209BCPC "Comet" Entrance / Foyer Pendant

Item: M24209BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $5,400.00

Price: $3,601.80



Details and Dimensions

Height 52"
Width 50"
Number of Bulbs 21
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 840 W
Glass Type Beveled Crystal
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 78 lbs