X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M24207BCPC "Comet" Entrance / Foyer Pendant

Item: M24207BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 35"
Overall Height 207"
Canopy Size 5'' Diameter
Number of Bulbs 13
Bulb Type Xenon
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 520 W
Dimmable Yes
Glass Type Beveled Crystal
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 34 lbs