Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24206BCPC "Comet" Linear Pendant

Item: M24206BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,200.00

Price: $800.40

Details and Dimensions

Height 15"
Width 35"
Length 15-1/2"
Number of Bulbs 7
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 16 lbs