X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24202BCPC "Comet" 1 Bulb Wall Sconce

Item: M24202BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $177.00

Price: $118.06




Details and Dimensions

Height 10"
Width 8"
Extension From Wall 9-1/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 1 lb
Lamp Type G9