X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24200BCPC "Comet" Flush Mount Ceiling Light

Item: M24200BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,125.00

Price: $750.38




Details and Dimensions

Height 19-1/2"
Width 25"
Diameter 25"
Number of Bulbs 7
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 280 W
Glass Type Beveled Crystal
Shade Material Glass
Weight 14 lbs
Lamp Type G9