Maxim M24158BCGS "Arabesque" 1 Bulb Wall Sconce
| Item: | M24158BCGS |
| Finish: | Golden Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.00
Details and Dimensions
| Height | 4-3/4" |
| Width | 9-1/2" |
| Extension From Wall | 5" |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Beveled Crystal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 2 lbs |


