Maxim M24153BCGS "Arabesque" Mini Pendant
| Item: | M24153BCGS |
| Finish: | Golden Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.00
Details and Dimensions
| Height | 11" |
| Width | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Crystal | Yes |
| Crystal Type | Beveled Crystal |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Energy Star | No |


