Maxim M24150BCGS "Arabesque" Flush Mount Ceiling Light
| Item: | M24150BCGS |
| Finish: | Golden Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $388.19
Details and Dimensions
| Height | 7-3/4" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | G9 T4 Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Beveled Crystal |
| Shade Material | Glass |
| Shade Type | Drum |


