X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M23039SWSN "Orion" Linear Pendant

Item: M23039SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $687.00

Price: $458.23



Details and Dimensions

Height 25-1/2"
Width 41-1/2"
Length 6-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Satin White
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 10 lbs
Energy Star No