X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M23038SWSN "Orion" 1 Bulb Wall Sconce

Item: M23038SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 6-1/2"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin White
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs