Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M23036SWSN "Orion" Large Foyer Chandelier

Item: M23036SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 33-1/4"
Width 35"
Diameter 35"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Satin White
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V
Energy Star No