X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M23033SWSN "Orion" Drum Pendant

Item: M23033SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28"
Width 22-1/2"
Diameter 22-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Satin White
Shade Material Glass
Shade Type Drum
Chain Length 36"
Suitable Installation Dry
Weight 14 lbs