Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M23031SWSN "Orion" Flush Mount Ceiling Light

Item: M23031SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $282.00

Price: $188.09

Details and Dimensions

Height 7"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Satin White
Shade Material Glass
Shade Type Drum
Weight 4 lbs