X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2252WH "Maxim" 1 Bulb Wall Sconce

Item: M2252WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 12"
Extension From Wall 6"
Backplate Dimension 10-1/4 W x 3-3/4'' H
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wheat
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs