X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22297BKSN "Rapture" Multi Bulb Wall Sconce

Item: M22297BKSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $162.00

Price: $99.00



Details and Dimensions

Height 12-1/4"
Width 9-3/4"
Extension From Wall 6"
Number of Bulbs 2
Bulb Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Dry