Maxim M22296RDSN "Rapture" Multi Light Pendant
| Item: | M22296RDSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $750.38
Details and Dimensions
| Height | 14" |
| Width | 8-1/4" |
| Length | 37-3/4" |
| Number of Bulbs | 9 |
| Bulb Type | Bi-Pin G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 450 W |
| Shade | Red Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Crystal | Yes |
| Crystal Type | Crystal Drops |
| Suitable Installation | Dry |
| Weight | 16 lbs |


