Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22296BKSN "Rapture" Linear Pendant

Item: M22296BKSN
Finish: Satin Nickel
Online Availability: Please call for availability.

List Price: $1,107.00

Price: $738.37

Details and Dimensions

Height 14"
Width 37-3/4"
Length 8-1/4"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Shade Black Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Weight 16 lbs
Energy Star No