X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22295RDSN "Rapture" Down Light Pendant

Item: M22295RDSN
Finish: Satin Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 19"
Width 20-1/2"
Number of Bulbs 9
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Shade Red Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Voltage 120V
Energy Star No
Lamp Type Bi-Pin G9