X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22295BKSN "Rapture" Down Light Pendant

Item: M22295BKSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,155.00

Price: $770.39



Details and Dimensions

Height 19"
Width 20-1/2"
Number of Bulbs 9
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Shade Black Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Voltage 120V
Energy Star No
Lamp Type Bi-Pin G9