X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22294WTSN "Rapture" Drum Pendant

Item: M22294WTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $717.00

Price: $478.24



Details and Dimensions

Height 15-1/4"
Width 16"
Diameter 16"
Number of Bulbs 5
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 250 W
Shade White Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry