Maxim M22294RDSN "Rapture" Drum Pendant
| Item: | M22294RDSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $490.25
Details and Dimensions
| Height | 15-1/4" |
| Width | 16" |
| Number of Bulbs | 5 |
| Bulb Type | Bi-Pin G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 250 W |
| Shade | Red Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Crystal | Yes |
| Crystal Type | Crystal Drops |
| Suitable Installation | Dry |
| Energy Star | No |


