X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22291BKSN "Rapture" Semi Flush Mount Ceiling Light

Item: M22291BKSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $642.00

Price: $428.21



Details and Dimensions

Height 17"
Width 16"
Number of Bulbs 5
Bulb Type G9 T4 Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 250 W
Shade Type Drum